This item is Discontinued.

3M 23" x 1 3/8" x Carrying Handles, 1 3/8" x 23", Wht, Package Quantity 200, White, Plastic, 200 PK C3M8315200PK

23" x 1 3/8" x Carrying Handles, 1 3/8" x 23", Wht, Package Quantity 200, White, Plastic, 200 PK (Discontinued)

  • Mfr # C3M8315200PK
  • Zoro # G1366007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C3M8315200PK
Zoro #
G1366007
UPC #
848109058375
Country of Origin
Canada

Dimensions

Inside Length
23"
Inside Width
1 3/8"

Details

Item
Carrying Handles,1 3/8" x 23",Wht,Package Quantity 200
Material
Plastic
Color
White
Maximum Weight
1.14

Description

Carrying Handles,1 3/8 In. x 23 In.,Wht,Package Quantity 200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.