17" x 1" x Carrying Handles, 1" x 17", White, Package Quantity 275, White, Plastic, 275 PK (Discontinued)
- Mfr # C3M8320275PK
- Zoro # G1239149
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C3M8320275PK
Zoro #
G1239149
UPC #
848109058399
Country of Origin
Canada
Dimensions
Inside Length
17"
Inside Width
1"
Details
Item
Carrying Handles,1" x 17",White,Package Quantity 275
Material
Plastic
Color
White
Maximum Weight
1.7
Description
Carrying Handles,1 In. x 17 In.,White,Package Quantity 275, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.