3M Abrasive Disc, 35432, 8 in, 2500 grit, 50 discs per carton, 5 cartons per case, 1000PK

  • Mfr # 401Q

  • Zoro # G815783041


product price:  $2,010.99
/pk 1000, $2.01/ea
Free Shipping & Returns

Key Features

Color
Black
Abrasive Material
Silicon Carbide
Max. Speed
6,000 rpm
Disc Backing Material
Paper
Disc Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401Q
Zoro #
G815783041
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
8 in

Details

Color
Black
Abrasive Material
Silicon Carbide
Max. Speed
6,000 rpm
Grit
2500
Disc Backing Material
Paper
Backing Weight
A Weight
Application
Blending, Clear Coat Blending, Fine Scratch Removal, Finishing, Paint Defect Removal, Paint Finishing, Waterproof
Coat Type
Closed Coat
Vacuum Support
No
Item Type
Disc
Wet or Dry
Wet or Dry

Description

3M Wetordry Abrasive Disc 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body sanding and paint finishing. It combines a durable, waterproof backing and fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. Excellent for wet sanding to control the dust commonly generated during refined jobs.


  • Ideal for jobs requiring a finer grit, where dust may be a concern
  • Versatile disc can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral has a sharp cut for a refined finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.