Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M Acrylic Plus High-Bond Tape 06392, Black, 1.52 mm, 1/2 inx10 yd

  • Mfr # 7100145703

  • Zoro # G512311547


product price: $45.29
/ea

Key Features

Imperial Tape Width
1/2 in
Metric Tape Length
9.144 m
Tape Adhesive
Acrylic
Tape Color
Black
Imperial Tape Length
10 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100145703
Zoro #
G512311547
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Metric Tape Length
9.144 m
Imperial Tape Length
10 yd
Tape Thickness
1.52 mm
Metric Tape Width
12.7 mm

Details

Tape Adhesive
Acrylic
Tape Color
Black
Tape Backing Material
acrylic foam core

Description

3M Acrylic Plus High-Bond Tape features two adhesives, one on each side of an acrylic foam core, designed for robust performance to a range of automotive surfaces. Foam core provides stress relaxation when exposed to high application loads, while maintaining tight bond-line aesthetics under normal conditions. A removable liner is silicone-coated on both sides for easy release and application Features two adhesives one on each side of the tape for effective bonding | Acrylic adhesive is formulated for high adhesive build rate on automotive substrates | Non-liner-side adhesive delivers excellent adhesion to metal and plastic parts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.