This item is Discontinued.

3M 3M BATH37-SN-ES Command Wall & Cabinet Organizer - Nickel BATH37-SN-ES

This item is Discontinued.

3M

3M BATH37-SN-ES Command Wall & Cabinet Organizer - Nickel (Discontinued)

Mfr # BATH37-SN-ES
Zoro # G703909171
UPC # 76308731878
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BATH37-SN-ES
Zoro #
G703909171
UPC #
76308731878
Country of Origin
China

Description

Perfect for organizing your every-day items and keeping them accessible without cluttering counter space.The removable bin makes cleaning easy.The organizer sticks to many surfaces including: glass, mirror, tile, fiberglass, wood, and painted surfaces.It adheres firmly and leaving no holes or sticky residue, providing a great alternative to damaging screws and nails.Includes (4) mounting strips.

Specifications
  • Color: Nickel
  • Dimension: 9.5 x 4.5 x 4.5"
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.