Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK PRO 16 2019, 16:10,

  • Mfr # BPNAP004

  • Zoro # G014872997


product price: $63.45
/ea

Key Features

Includes
Bright Screen Privacy Filter for Apple MacBook Pro 16 2019, 16:10, BPNAP004 COMPLY Adhesive Strips
Anti-glare
Yes
Touch Compatibility
Yes
Aspect Ratio
16:10
Display Size Supported
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNAP004
Zoro #
G014872997
UPC #
638060338469
Country of Origin
United States

Dimensions

Display Size Supported
16 in
Viewing Area Dimension
13.90 in x 8.98 in
Width
13.90 in
Height
8.98 in

Details

Includes
Bright Screen Privacy Filter for Apple MacBook Pro 16 2019, 16:10, BPNAP004 COMPLY Adhesive Strips
Anti-glare
Yes
Touch Compatibility
Yes
Aspect Ratio
16:10
Display Type Supported
LCD
Durability
Scratch Resistant, Fingerprint Resistant
Blue Light Reduction
Yes
Orientation
Landscape
Device Supported
2 in 1 Notebook
Widescreen
Yes
Compatibility
Apple MacBook Pro 16 2019
Screen Attachment
Adhesive Strip, Flip
Item
Privacy Screen Filter
Features
Privacy, Reversible Matte-to-Matte
Color
Black
Compatible Devices
2 in 1 Notebook
Reversible
Yes
Product Type
Privacy Screen Filter
Film Classification
Bright Screen

Description

3M BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK PRO 16 2019, 16:10, BPNAP004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.