This item is Discontinued.

3M 3M Bumpon Dome Protective Tape, 7" x 13", Clear, PK3000 BN3M5303

3M Bumpon Dome Protective Tape, 7" x 13", Clear, PK3000 (Discontinued)

  • Mfr # BN3M5303
  • Zoro # G1239009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN3M5303
Zoro #
G1239009
UPC #
848109058481
Country of Origin
United States

Dimensions

Width
7/16"
Length
13/64"

Details

Item
Bumpon Dome Protective Tape,Clear,Package Quantity 3000
Material
Polyurethane/Acrylic Adhesive
Color
Clear

Description

Bumpon Dome Protective Tape,Clear,Package Quantity 3000, Package Quantity 3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.