This item is Discontinued.

3M 3M Bumpon Dome Protective Tape, 7" x 13", Gray, PK3000 BN3M5003

This item is Discontinued.

3M

3M Bumpon Dome Protective Tape, 7" x 13", Gray, PK3000 (Discontinued)

Mfr # BN3M5003
Zoro # G1365964
UPC # 848109058474
Country of Origin United States
Category Bumpers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BN3M5003
Zoro #
G1365964
UPC #
848109058474
Country of Origin
United States

Dimensions

Width
7/16"
Length
13/64"

Details

Item
Bumpon Dome Protective Tape,Gray,Package Quantity 3000
Material
Polyurethane/Acrylic Adhesive
Color
Gray

Description

Bumpon Dome Protective Tape,Gray,Package Quantity 3000, Package Quantity 3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.