Zoro Homepage

3M Comfort and Performance Large Sanding Tool, 3.7 in x 7 in, 4PK

  • Mfr # 463-000-TRI-4

  • Zoro # G615783272


product price: $33.29
/pk 4, $8.32/ea

Key Features

Sanding Type
Wet/Dry
Vacuum Support
No
For Sheet Width
9.4 cm
For Sheet Length
17.8 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-000-TRI-4
Zoro #
G615783272
UPC #
-
Country of Origin
China

Dimensions

For Sheet Width
9.4 cm
For Sheet Length
17.8 cm

Details

Sanding Type
Wet/Dry
Vacuum Support
No

Description

The 3M Pro Grade Precision Comfort and Performance large sanding tool provides easy loading and superior comfort for sanding. It is ideal for large, flat surfaces. With a handle that turns 360 degrees, the tool helps create smooth, consistent results.


  • ERGONOMIC SANDING TOOL helps reduce hand fatigue
  • ROTATING HANDLE lets you change directions quickly for even results
  • DESIGNED FOR FAST PAPER ATTACHMENT, and quick paper removal
  • PREMIUM MINERAL GRITS are made with technology found in CubitronTM II Industrial Abrasives
  • RESISTS CLOGGING for longer life
  • RESISTS CLOGGING for longer life
  • SUITABLE FOR wet sanding or dry sanding
  • SANDPAPER COLOR WILL NOT DISCOLOR THE SURFACE you are sanding
  • GREAT FOR construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
  • RECOMMENDED FOR USE WITH 3MTM Personal Safety Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.