This item is Discontinued.

3M 20x20x4 Allergen Reduction Pleated Air Filter 1550 , 4 PK DP02DC-4

This item is Discontinued.

3M

20x20x4 Allergen Reduction Pleated Air Filter 1550 , 4 PK (Discontinued)

Mfr # DP02DC-4
Zoro # G503995725
UPC # 51111024447
Country of Origin Netherlands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP02DC-4
Zoro #
G503995725
UPC #
51111024447
Country of Origin
Netherlands

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

  • Allergen reduction filters.
  • Compatible with Aprilaire, Space-Gard, Trion, Air Bear and Honeywell systems.
  • Captures 97% of large airborne allergens, such as pollen, mold spores, and dust mite debris.
  • Robust frame construction enhances quality and ensures high durability.
  • MPR 1550.
  • 20" x 20" x 4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.