This item is Discontinued.

3M 3M DS330SSVA Super Sticky Pop-Up Dispenser Value Pack  3 x 3  Assorted DS330SSVA

This item is Discontinued.

3M

3M DS330SSVA Super Sticky Pop-Up Dispenser Value Pack 3 x 3 Assorted (Discontinued)

Mfr # DS330SSVA
Zoro # G203894724
UPC # 51131966390
Country of Origin China
Category Sticky Notes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS330SSVA
Zoro #
G203894724
UPC #
51131966390
Country of Origin
China

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Sticky note Notes Dispensers makes it simple to grab one note at a time. Pick a traditional style for the office a trendy style for the home message center or a mounted style for wall dispensing anywhere. Whatever the style pop-up note dispensers offer the convenience of one-handed dispensing quick one-note-at-time availability; and organization - you know exactly where the notes are.

  • Media Quantity: 90 Sheet.
  • Media Type: Plain.
  • Media Size: 3" x 3".
  • Binding Type: Glue.
  • Features: Super Sticky.
  • Color: Assorted.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Assembly Required: No.
  • Country of Origin: US.
  • Type: Super Sticky Adhesive Note.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.