Zoro Homepage
This item is Discontinued.
3M 3m Ear Protection With Tunes  90541-80025T 90541-80025T

3m Ear Protection With Tunes 90541-80025T (Discontinued)

  • Mfr # 90541-80025T
  • Zoro # G503933581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90541-80025T
Zoro #
G503933581
UPC #
78371905415
Country of Origin
China

Description

  • Substitute the noise of the jobsite or workshop with your favorite music
  • Digital tuning MP3
  • Easy to read LCD display for precise tuning
  • Memory preset for up to 10 AM or FM stations
  • Includes antenna with high reception sensitivity stereo input jack with patch cord for MP3s, CD players or scanners
  • Comfortable gel foam ear cushions
  • Adjustable padded stainless steel headband
  • Requires 2 AA batteries not included
  • Carded
  • Length: 17.25
  • Width: 7.63
  • Height: 10.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.