Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M Electrical 500-09061 1100Unpr2 2 x 100 Roll Pipe Wrap Tape Unprinted 500-09061

3M Electrical 500-09061 1100Unpr2 2 x 100 Roll Pipe Wrap Tape Unprinted (Discontinued)

  • Mfr # 500-09061
  • Zoro # G604008782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-09061
Zoro #
G604008782
UPC #
54007090618
Country of Origin
China

Description

Features
  • Excellent abrasion resistance.
  • Excellent insulation resistance.
  • Good impact and tear resistance.
  • High electrical strength.
  • Resistance to galvanic and electrolytic action
  • Pack - 24
Specification
  • Width - 2 in.
  • Length - 100 ft.
  • Thickness - 10 mil.
  • Temp. Range - 120.0 °F, 120.0 °F [Max].
  • Material - Vinyl.
  • Resistance - Acid, Alkalies, Bromine, Compounds of Chlorine, Corrosive Process, Sodium and Lithium, Sunlight, Weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.