Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M FOAM WRIST REST, COMPACT SIZE

  • Mfr # WR209B

  • Zoro # G816130806


product price: $19.69
/ea

Key Features

Material
Foam
Height
2.75 in
Color
Black
Width
18 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR209B
Zoro #
G816130806
UPC #
50051131980926
Country of Origin
United States

Dimensions

Height
2.75 in
Width
18 in
Depth
0.75 in

Details

Item
Wrist Rest
Material
Foam
Color
Black
Features
Antimicrobial, Compact

Description

3M FOAM WRIST REST WR209B, COMPACT SIZE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.