Zoro Homepage
This item is Discontinued.
3M 3M Green Replacement Lens 15246-00000-20

3M Green Replacement Lens (Discontinued)

  • Mfr # 15246-00000-20
  • Zoro # G4890751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15246-00000-20
Zoro #
G4890751
UPC #
10078371622982
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Replacement Lens
For Use With
SD-CT
UV Protection
99.9%
Standards
ANSI Z87.1-2003, CSA Z94.3-2007
Lens Coating
Uncoated
Lens Material
Polycarbonate
Lens Color
Green

Description

Replacement Lens, Green Lens Color, Uncoated Lens Coating, Size Universal, Polycarbonate Lens Material, 99.9 Percent UV Protection, For Use With Lexa protective eyewear, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.