
3M Hand-Masker Masking Plastic MPL12, 12 in x 120 yd 30.4 cm x 109 m (Discontinued)
- Mfr # 7100201731
- Zoro # G712530564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100201731
Zoro #
G712530564
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tape Length
120 yd
Tape Width
12 in
Description
3M Hand Masker Masking Plastic is waterproof and easy to wrap around objects. With paint-flake resistance and no paint bleed-through, it beats masking paper hands-down. Available in 6 in, 9 in and 12 in wide rolls of 120 yds. For use with the M3000 Dispenser in painting projects when protecting windows, trim, railings and other surfaces. Waterproof: Not Affected By Rain, Dew Or WashwaterNo Bleed: No Paint Bleed-Through Like Masking PaperPaint-Flake Resistant: Minimize Messy Clean-UpEasy To Wrap Around ObjectsTranslucent: Allows Light To Shine Through2X More Per Roll: Compared To 3M Hand-Masker General Purpose Masking Paper1 Roll/Pack Size: 12 In. X 120 Yd.Ideal for single coat paint applications
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.