
3M Hookit Paper Abrasive Disc, 35435, 36 Grit, E weight, 7 in x 3/8 in, 20PK
Mfr # 751U
Zoro # G215783160
product price: $3,392.99
/pk 20, $169.65/ea
Free Shipping & Returns
Key Features
Color
Green
Disc Diameter
7 in
Backing Weight
E Weight
Abrasive Material
Ceramic Aluminum Oxide
Disc Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751U
Zoro #
G215783160
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Center Hole Dia.
3/8 in
Details
Color
Green
Backing Weight
E Weight
Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Disc Attachment Type
Hook & Loop
Disc Backing Material
Paper
Number of Pieces
50 per Carton
Performance Level
Better
Vacuum Support
No
Item Type
Disc
Coat Type
Open Coat
Application
Deburring, Filler Shaping, Metal Shaping, Paint Removal, Rust Removal
Wet or Dry
Dry
Description
3M Green Corps Hookit Abrasive Disc 751U are made with a ceramic and aluminum oxide bled that offers excellent cut rate and life. These discs are built on D and E weight paper backing and feature an open coat construction that reduces loading on fresh filler. Our 3M Hookit design allows for quick and convenient changes when discs become worn.
- HookitTM hook and loop attachment makes disc changes fast and easy
- Ideal for shaping filler and stripping paint to metal
- Ceramic aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on metal, plastic and fiberglass substrates
- Built on D and E weight backing, making them extremely durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.