Zoro Homepage

3M Large Sanding Tool, 3.7 in x 7 in, 4PK

  • Mfr # 463-000-4G

  • Zoro # G515783068


product price: $32.65
/pk 4, $8.16/ea

Key Features

For Sheet Length
3.7 in
For Sheet Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-000-4G
Zoro #
G515783068
UPC #
-
Country of Origin
China

Dimensions

For Sheet Length
3.7 in
For Sheet Width
7 in

Description

3M SandBlaster Detail Sanding Tool provides superior comfort and easy loading. It is ideal for hard to reach areas like corners. Pre-loaded with one 3M SandBlaster sanding sheet with No Slip Grip backing, 120 grit.


  • COMFORT AND PERFORMANCE
  • IDEAL for large, flat surfaces
  • ENSURES SMOOTH, CONSISTANT SANDING
  • Preloaded with 120 grit 3MTM SandBlasterTM sanding sheet
  • Package Contents: 1 Tool / 1 Sanding Sheet
  • Package Contents: 1 Tool / 1 Sanding Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.