Zoro Homepage
This item is Discontinued.
No Product Image Available

Safety Glasses, Clear Anti-Fog, Scratch-Resistant (Discontinued)

  • Mfr # 10078371622357
  • Zoro # G2422468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078371622357
Zoro #
G2422468
UPC #
-
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Series
Maxim
Standards
ANSI Z87.1-2015

Description

The 3M Maxim Features Contemporary Styling And A Lightweight Design, Adjustable Temple Lengths And Angles, Dual-Injected Cushion Browguard, And Soft, Adjustable Nose Bridge. The Maxim Also Offers A Ventilation Channel Designed To Help Prevent Fogging And Vent Heat Away From The Face. This Maxim Eyewear Meets Ansi Z87.1-2003 And Csa Z914.3-2007. Various Lens Colors Are Available In Bronze, Amber, Minimizer And Clear.,Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.