Zoro Homepage
This item is Discontinued.
3M 3M MMM791325CS 6 x 10 in. Scotch Bubble Mailers; Tan MMM791325CS

3M MMM791325CS 6 x 10 in. Scotch Bubble Mailers; Tan (Discontinued)

  • Mfr # MMM791325CS
  • Zoro # G803771876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM791325CS
Zoro #
G803771876
UPC #
51131194458
Country of Origin
United States

Description

Scotch Bubble Mailers feature a lightweight bubble cushioning for protecting your contents. Kraft paper exterior provides an ideal surface for your mailing labels. Self-sealing adhesive closure creates a strong, tamper-evident seal.

Features
  • Bubble cushioned for lightweight protection
  • Secure contents with strong, tamper evident seal
  • Easily close with self sealing adhesive
  • Kraft paper exterior ideal for mailing labels
Specifications
  • Color: Tan
  • Size: 6" x 10"
  • Material: Kraft Paper
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.