Zoro Homepage
This item is Discontinued.
3M 3M Performance Plus Red Duct Tape 3M 8979N

3M Performance Plus Red Duct Tape (Discontinued)

  • Mfr # 3M 8979N
  • Zoro # G202680441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 8979N
Zoro #
G202680441
UPC #
51115662683
Country of Origin
United States

Dimensions

Outside Diameter
0.9
Height
1
Width
6.5
Length
6.5

Details

Color
Red

Description

This 3M duct tape is the perfect addition to any shop or home. This tape has a strong waterproof backing that resists wear, abrasion, moisture and weathering for long-term performance and removes cleanly, even after exposure to sunlight and temperature extremes for up to six months. This tape features an aggressive adhesive that stays on for one year without deterioration, even after baking in the sun and getting beaten in the rain. No more hassle removing sticky residue other duct tapes leave behind. This tape is also easy to tear without curling for easy application. Best when applied between 40° and 120°F. Meets UL723. Red color. 0.95"W x 180'L roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.