
3M PRIVACY FILTER FOR 23.0 IN FULL SCREEN MONITOR WITH COMPLY MAGNETIC ATTACH
Mfr # PF230W9EM
Zoro # G614872656
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Width
20.38 in
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Device Supported
Monitor
Viewing Area Dimension
20.38 in x 11.45 in
Screen Attachment
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF230W9EM
Zoro #
G614872656
UPC #
76308415013
Country of Origin
United States
Dimensions
Width
20.38 in
Viewing Area Dimension
20.38 in x 11.45 in
Height
11.45 in
Display Size Supported
23 in
Details
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Device Supported
Monitor
Screen Attachment
Magnetic
Durability
Scratch Resistant, Fingerprint Resistant
Blue Light Reduction
Yes
Display Type Supported
LCD
Aspect Ratio
16:9
Anti-glare
Yes
Widescreen
Yes
Orientation
Landscape
Item
Privacy Screen Filter
Product Type
Privacy Screen Filter
Features
Reversible Matte-to-Matte, Privacy
Film Classification
Black
Color
Black
Compatible Devices
Monitor
Reversible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.