Zoro Homepage

3M Privacy Filter

  • Mfr # PF215W9P

  • Zoro # G114935783


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
10.56"
Height
18.75"
Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
Blue Light Reduction
Yes
Display Size Supported
21.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF215W9P
Zoro #
G114935783
UPC #
51128008195
Country of Origin
United States

Dimensions

Width
10.56"
Height
18.75"
Display Size Supported
21.5"
Viewing Area Dimension
18.77" x 10.56"

Details

Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
Blue Light Reduction
Yes
Widescreen
Yes
Device Supported
Monitor
Orientation
Portrait
Anti-glare
Yes
Display Type Supported
LCD
Aspect Ratio
0.672917
Screen Attachment
Adhesive Strip, Slide Mount
Item
Privacy Screen Filter

Description

3M Privacy Filter for 21.5in Portrait Monitor, 16:9, PF215W9P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.