3M Purple Finishing Film Hookit Disc Dust-Free, 30769, 6 in, P1000, 50PK

  • Mfr # 7100122767

  • Zoro # G212336345


product price:  $147.99
/pk 50, $2.96/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P1000
Disc Backing Material
Film
Application
Repairing Large Area Paint Defects
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100122767
Zoro #
G212336345
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Abrasive Material
Aluminum Oxide
Grit
P1000
Disc Backing Material
Film
Application
Repairing Large Area Paint Defects
Product Form
Disc
Coat Type
Closed Coat
Disc Attachment Type
Hook & Loop
Vacuum Support
Yes
Sanding Method
Machine

Description

3M Purple Finishing Film Hookit Disc is used for scuffing the blend area before painting. Use for scuffing the blend area prior to painting|High performance aluminum oxide cuts fast and last long time|Levels orange peel, dust nibs or paint runs in all types of automotive paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.