This item is Discontinued.

3M 3M R330RP6AP Recycled Pop-Up Notes Refill; 3 x 3; Sunwashed Pier; 6 100-Sheet Pads R330RP6AP

3M R330RP6AP Recycled Pop-Up Notes Refill; 3 x 3; Sunwashed Pier; 6 100-Sheet Pads (Discontinued)

  • Mfr # R330RP6AP
  • Zoro # G703865125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330RP6AP
Zoro #
G703865125
UPC #
51141344980
Country of Origin
China

Description

Accordion-style notes pop-up, one-by-one, keeping notes right at your fingertips. Pop-up dispenser sold separately.

  • For Use With - 3 x 3 Pop-Up Dispenser
  • Number of Sheets - 600 per pack
  • Number of Sheets per Pad - 100
  • Pad Type - Pop-Up
  • Ruling - Plain
  • Shape - Square
  • Dimension - 3 W x 3 H in.
  • Color - Sunwashed Pier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.