
3M Red Abrasive Sheet Roll, 01688, P80, 2-3/4 in x 25 yd, D weight, 6PK
Mfr # 316U
Zoro # G715782984
product price: $260.99
/pk 6, $43.50/ea
Free Shipping & Returns
Key Features
Grit
P80
Length
25 yd
Backing Material
Paper
Color
Purple, Red
Backing Weight
A Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
316U
Zoro #
G715782984
UPC #
-
Country of Origin
Canada
Dimensions
Length
25 yd
Width
2-3/4 in
Details
Grit
P80
Backing Material
Paper
Color
Purple, Red
Backing Weight
A Weight
Abrasive Material
Aluminum Oxide
Attachment Type
PSA
Item Type
Sheet Roll
Application
Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
Sanding Type
Dry
Vacuum Support
No
Performance Level
Good
Sanding Method
Hand; Machine
Description
3M Stikit Red Abrasive Sheet Roll 316U delivers best-in-class performance at a very high value in collision repair. It features aluminum oxide, a long-lasting, fast-cutting abrasive, on A-weight or durable D-weight paper backing. These sheet rolls are ideal for projects from filler shaping to featheredging to paint prep and finish. 3M Stikit attachment makes disc change-outs fast and easy.
- High-value reattachable abrasive ideal for featheredging and primer sanding
- Aluminum oxide abrasive offers a fast cut, long disc life and professional results
- A- or D-weight paper backing ensure best results for specific projects
- StikitTM attachment makes for fast, efficient tool attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.