Zoro Homepage

3M Red Abrasive Stikit Sheet Roll, 01683, 2 3/4 inx25 yd, P240

  • Mfr # 7000119926

  • Zoro # G212337175


product price: $31.99
/ea

Key Features

Grit
P240
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Color
Red
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119926
Zoro #
G212337175
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
2.75 in
Overall Length
25.0 yd

Details

Grit
P240
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Color
Red
Backing Material
Paper
Backing Weight
A

Description

An abrasive roll used for putty, filler and primer sanding. An abrasive roll used for primer sanding, blend panel and paint preparation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.