This item is Discontinued.

3M 3M RP32 VHB Tape 0.75" x 5yd, Gray, 32 mil 3/4-5-RP32

3M RP32 VHB Tape 0.75" x 5yd, Gray, 32 mil (Discontinued)

  • Mfr # 3/4-5-RP32
  • Zoro # G4248946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-5-RP32
Zoro #
G4248946
UPC #
888519023976
Country of Origin
United States

Dimensions

Tape Length
5 yd
Tape Width
3/4 in
Tape Thickness
1/16 in
Length
5 yd.
Thickness
32 mil
Tape Core Diameter
3 in
Width
3/4"
Imperial Tape Width
3/4 in
Metric Width
19.05 mm
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m

Details

Item
Double-Sided Foam Tape
Series
RP32
Min. Tape Performance Temp.
50 Degrees F
Tape Color
Gray
Max. Tape Performance Temp.
200 Degrees F
Tape Elongation
Not Rated
Tape Tensile Strength
85 lb/in
Adhesive
Multi Purpose Acrylic
Color
Gray
Tape Shape
Continuous Roll
Liner Color
White
Standards
Not Rated
Performance Temp.
50 Degrees to 200 Degrees F
Tensile Strength
85 lb./in.
Tape Adhesive
Acrylic
Adhesion Strength
288 oz./in.
Tape Backing Material
Acrylic Foam
Tape Adhesive Strength
288 oz/in
Duct Tape Adhesive
Acrylic
Shape
Continuous Roll
Material
Acrylic Foam
Minimum Tape Performance Temperature
50 Degrees F
Foam Cell Type
Closed
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Brand and Series
3M VHB RP32
Foam Density Type
Conformable
Liner Material
Paper
Sub-Brand
VHB(TM)
Common Industry
Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking
Tape Backing Construction
Foam
Temperature Range
50 Degrees to 250 Degrees F
Liner Included
Yes
Adhesion to Steel
288 oz/in
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Environment
Indoor and Outdoor
Tape Adhesive Material
Acrylic
Tape Type
Double-Sided VHB (Very High Bond) Tape
Product Form
Continuous Roll
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
250 Degrees F
Tape Resistance Properties
Solvent-Resistant
Brand
Sub-Brand
Brand Sub-Brand Series
3M(TM) VHB(TM) RP32

Description

Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series RP32, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.