Zoro Homepage

3M, Screen Protector For Iphone 6 Plus

  • Mfr # UCPAP002

  • Zoro # G210795922


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Color
Ultra Clear
Fits Brand
Apple
Fits Model
iPhone 6 Plus/6S Plus
Height
5.87 in
Features
Touch Sensitive, Easy to Apply/Remove, High Clarity, Stay Clean Edges, Residue-free Removal, Anti-reflective; Cut Resistant, Dust Resistant, Scratch Resistant, Grime Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPAP002
Zoro #
G210795922
UPC #
51128831816
Country of Origin
United States

Dimensions

Height
5.87 in
Width
2.76 in
Display Size Supported
5-1/2 in

Details

Color
Ultra Clear
Fits Brand
Apple
Fits Model
iPhone 6 Plus/6S Plus
Features
Touch Sensitive, Easy to Apply/Remove, High Clarity, Stay Clean Edges, Residue-free Removal, Anti-reflective; Cut Resistant, Dust Resistant, Scratch Resistant, Grime Resistant
Item
Screen Protector
Display Type Supported
LCD

Description

Crystal clear film offers durable and long-lasting protection to help protect your screen from scratches and damage. Enhances clarity and reduces reflections. Smooth surface, no orange peel texture. Stay-clean edge technology prevents dust and grime from collecting on the edges of screen protector. Removes easily; leaves no residue. Wipes clean with a soft cloth. For Use With: iPhone 6 Plus; Accessory Type: Screen Protector; Materials: Plastic; Colors: Clear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.