Zoro Homepage

3M Sealant 3 oz

  • Mfr # 08019

  • Zoro # G3995604


product price: $20.39
/ea

Key Features

Color
Clear
Industries
Marine
Full Cure
24 Hour
Tensile Strength
220 psi
Volume
3 Fluid Ounce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08019
Zoro #
G3995604
UPC #
51135080191
Country of Origin
United States

Details

Color
Clear
Industries
Marine
Full Cure
24 Hour
Tensile Strength
220 psi
Volume
3 Fluid Ounce
Product Form
Tube
Application Method
Hand or pressure caulk
Volatile Organic Compounds (VOCs)
See Safety Data Sheet, Regulatory Data Sheet
Physical Form
Medium paste
Adhesive Type
Silicone
Tack Free Time
5-10 Minute

Description

3M Marine Grade Silicone Sealant is designed for the harsh marine environment. Formulated as mildew and high-temperature resistant, this sealant provides a durable and long-lasting seal. This weather-resistant sealant is formulated to resist mildew and form a non-yellowing seal for above waterline applications. In addition, this marine sealant is high-temperature resistant and remains flexible even after years of exposure. The non-shrinking and non-sagging properties of this product offer simple and efficient application. Ideal for sealing trim, hatches, drip rails and moldings.


  • • For above the waterline interior/exterior sealing
  • • Moisture-curing
  • • Adheres to bare and painted metal, fiberglass, glass, non-oily woods, many plastics and abraded rubber
  • • Recommended applications electrical hatch sealing, dashboard components and port lights
  • • Cure in 24 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.