3M Wetordry Sandpaper, 32038, 400 Grit, 9 inch x 11 inch, 5PK

  • Mfr # 7010328058

  • Zoro # G712337491


product price:  $7.49
/pk 5, $1.50/ea

Key Features

Backing Weight
A Weight
Abrasive Material
Aluminum Oxide
Sanding Method
Hand, Machine
Product Form
Sheet
Application
Clear Coat Blending, Paint Defect Removal, Paint Preparation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010328058
Zoro #
G712337491
UPC #
-
Country of Origin
United States

Details

Backing Weight
A Weight
Grit
400
Abrasive Material
Aluminum Oxide
Sanding Method
Hand, Machine
Product Form
Sheet
Application
Clear Coat Blending, Paint Defect Removal, Paint Preparation

Description

Designed for sanding primers, sealers, plastic, lacquers and paints. Excellent for sanding primed surfaces|Can be used wet or dry|Made with long-lasting, self-fracturing aluminum oxide.|Use during the 3M Body Repair System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.