
3MRed Abrasive Finishing Film Stikit Disc, 01103, 6 in, P12005, 25PK
Mfr # 7000119775
Zoro # G512335178
product price:Â $40.45
/pk 25, $1.62/eaKey Features
Grit
P1200
Vacuum Support
No
Disc Attachment Type
PSA
Product Form
Disc
Coat Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000119775
Zoro #
G512335178
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Details
Grit
P1200
Vacuum Support
No
Disc Attachment Type
PSA
Product Form
Disc
Coat Type
Closed Coat
Wet or Dry
Dry
Abrasive Material
Aluminum Oxide
Application
Paint Defect Removal
Sanding Method
Hand, Machine
Disc Backing Material
Polyester Film
Description
Abrasive disc designed for use in sanding before painting, as well as to remove runs, dust nibs and excess orange peel from paint and gelcoat prior to compounding. High-value film-backed abrasive discs for paint prep and finishing applications|Durable film backing is tear-resistant and provides a consistent finish|Aluminum oxide abrasive delivers a fast cut and long life|Resin bonding resists heat for added durabili
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.