Zoro Homepage

4 5/8 in X 10 in X 1 in Doodlebug Intro Kit, Orange

  • Mfr # 7

  • Zoro # G9008235


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mop Pad Size
4.63 in x 10 in
Mop Head Color
Orange
Handle Color
Orange
Mop Head Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7
Zoro #
G9008235
UPC #
48011050300
Country of Origin
United States

Dimensions

Mop Pad Size
4.63 in x 10 in
Size
4.63 in x 10 in

Details

Mop Head Color
Orange
Handle Color
Orange
Mop Head Material
Plastic
Handle Material
Plastic
Mop End Type
Threaded Socket
Item
Doodlebug Intro Kit,4 5/8"X10"X1"
Includes
(1) Pad Holder; (1) Box of (5) White Cleansing Pads; (1) Box of (5) Brown Scrub Pads
For Use With
Threaded-Tip Mop Handles; 3Mâ„¢ Doodlebugâ„¢ Pads
Material
Plastic
Color
Orange
Weight
3.31 lbs

Description

3MTM Doodlebug Intro Kit, 4 5/8" x 10" x 1"


  • Includes 3MTM DoodlebugTM Pad holder 6472 with hook grippers that attach to loop surface on any 3MTM DoodlebugTM Pad or Brush.
  • 360° swivel and a low profile provide easy access to corners and under furniture and equipment.
  • The pad holder twists onto any U.S. standard threaded broom handle (not included).
  • Included five 3MTM DoodlebugTM Brown Scrub 'n Strip Pads 8541 removes heavy grime and finish buildup.
  • Included five 3MTM DoodlebugTM White Cleansing Pads 8440 safely clean delicate surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.