Zoro Homepage
This item is Discontinued.
Scotch-Brite 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc 7100176127

4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (Discontinued)

  • Mfr # 7100176127
  • Zoro # G3326567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100176127
Zoro #
G3326567
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Clean and Strip XT Pro Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
XO-ZR
Abrasive Type
Non-Woven
Color
Purple
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR

Description

Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series XO-ZR, Maximum Operating Speed 12,000 RPM, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.