Zoro Homepage

4 in Cutoff Guard 55104, 1/pk

  • Mfr # 55104

  • Zoro # G5136070


product price: $42.79
/ea

Key Features

Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55104
Zoro #
G5136070
UPC #
00051141551043
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Cutoff Guard 55104,4"

Description

Cutoff Guard 55104,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.