Zoro Homepage

4 in Dia, 400FF, Precision Shaped Ceramic, 80+ Grit

  • Mfr # 787C

  • Zoro # G915783019


product price: $258.99
/pk 100, $2.59/ea
Free Shipping & Returns

Key Features

Grit
80+
Disc Backing Material
Fibre
Abrasive Material
Precision Shaped Ceramic
Max. Speed
15,300 rpm
Disc Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787C
Zoro #
G915783019
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Center Hole Dia.
5/8 in

Details

Grit
80+
Disc Backing Material
Fibre
Abrasive Material
Precision Shaped Ceramic
Max. Speed
15,300 rpm
Color
Orange
Disc Attachment Type
Center Hole
Vacuum Hole Design
400FF
Application Material
Aluminum
For Industries
Metal Fabrication
Equipment - Machines
Right Angle Grinders
Coat Type
Closed Coat
Application
Finishing, Grinding
Item Type
Disc

Description

Engineered for ultra-rapid cut, 3M Fibre Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.


  • Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
  • Grinding aid minimizes grinding temperatures for heat-sensitive alloys
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3MTM disc pad face plates and hubs (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.