4 in W, 24 in L, Ceramic Aluminum Oxide, 80 Grit, Brown

  • Mfr # BELT4X241PK80

  • Zoro # G215782989


product price: $55.69
/pk 10, $5.57/ea

Key Features

Abrasive Material
Ceramic Aluminum Oxide
Width
4 in
Length
24 in
Color
Brown
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELT4X241PK80
Zoro #
G215782989
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
24 in

Details

Abrasive Material
Ceramic Aluminum Oxide
Color
Brown
Grit
80
Backing Weight
XF Weight

Description

The technology in 3M Precision-Shaped Grain is found in premium 3M Rapid Removal Power Sanding Belts. Ideal for use on wood, plastic and metal, the 3M Rapid Removal Power Sanding Belts will cut fast and last long during your sanding project. Belts can be used across all stages of sanding, whether you are coating, removing or leveling.


  • CUTS FASTER than traditional belts
  • CUTS MORE than traditional belts
  • RESISTS heat buildup and moisture
  • Made From Premium Aluminum Oxide Grain
  • Available Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
  • Available Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
  • Available in grits: COARSE: 36, 60, 80; MEDIUM: 120
  • Package Contents: 1-Belt/Pack
  • Size: 4 in. x 24 in
  • Grit: Coarse / 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.