4 in W, 361 in L, Ceramic Aluminum Oxide, 60 Grit, Brown

  • Mfr # BELT4X361PK60

  • Zoro # G215783344


product price:  $83.89
/pk 10, $8.39/ea
Free Shipping & Returns

Key Features

Backing Weight
XF Weight
Color
Brown
Width
4 in
Abrasive Material
Ceramic Aluminum Oxide
Length
361 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BELT4X361PK60
Zoro #
G215783344
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
361 in

Details

Backing Weight
XF Weight
Color
Brown
Abrasive Material
Ceramic Aluminum Oxide
Grit
60

Description

The technology in 3M Precision-Shaped Grain is found in premium 3M Rapid Removal Power Sanding Belts. Ideal for use on wood, plastic and metal, the 3M Rapid Removal Power Sanding Belts will cut fast and last long during your sanding project. Belts can be used across all stages of sanding, whether you are coating, removing or leveling.


  • RESISTS heat buildup and moisture
  • MADE FROM premium aluminum oxide grain
  • FOR USE ON wood, plastic and metal
  • Available in Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
  • Size: 4" x 36"
  • Size: 4" x 36"
  • Grit: Coarse / 60
  • Package Contents: 1-Belt/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.