
4 X 60' Black Med. Duty Safety Walk
Mfr # 7738
Zoro # G521735914
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Width
4.0 in
Length
60.0 ft
Material
Polymer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7738
Zoro #
G521735914
UPC #
-
Country of Origin
United States
Dimensions
Width
4.0 in
Length
60.0 ft
Details
Material
Polymer
Color
Black
Description
Medium DutyAnti-slip tape offers excellent traction enhancement. Used around barefoot or deckshoe areas such as trailers, decks, docks, ladders, stairs and cockpits
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.