Shop 3M
See all product information
Create Account
4004 Double Coated Foam Tape 0.5" x 18yd, White
- Mfr # 4004
- Zoro # G5329731
product price:Â
$
162.99
/ea
Sold in multiples of 2 for
$325.98
Free Shipping & Returns
Key Features
Imperial Tape Length
18 yd
Tape Thickness
1/4 in
Tape Backing Material
Urethane Foam
Tape Adhesive
Acrylic
Tape Adhesive Format
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4004
- Zoro #
- G5329731
- UPC #
- 888519013434
- Country of Origin
- United States
- Item
- Urethane Foam Tape,White,0.5"x18 yd.
- Tape Backing Material
- Urethane Foam
- Tape Adhesive
- Acrylic
- Tape Adhesive Format
- 2
Dimensions
- Imperial Tape Length
- 18 yd
- Tape Thickness
- 1/4 in
Description
Urethane Foam Tape,White,0.5 In.x18 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.