Shop 3M
See all product information
Create Account
4052 Double Coated Foam Tape 0.5" x 72yd, Black
- Mfr # 4052
- Zoro # G5321106
product price:Â
$
120.99
/ea
Sold in multiples of 3 for
$362.97
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Length
72.0 yd
Metric Tape Length
65.83 m
Tape Thickness
0.031 in
Tape Backing Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4052
- Zoro #
- G5321106
- UPC #
- 888519014295
- Country of Origin
- United States
- Item
- Urethane Foam Tape,Black,0.5"x72 yd.
- Tape Color
- Black
- Tape Backing Material
- Urethane
- Tape Adhesive
- Acrylic
Dimensions
- Imperial Tape Length
- 72.0 yd
- Metric Tape Length
- 65.83 m
- Tape Thickness
- 0.031 in
Description
Urethane Foam Tape,Black,0.5 In.x72 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.