Shop 3M
See all product information
Create Account
4052 Double Coated Foam Tape 12" x 12", Black, 6PK
- Mfr # 4052
- Zoro # G5321246
product price:Â
$
145.99
/pk of 6, $24.33/ea
Sold in multiples of 3Â pks for
$437.97
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Length
72.0 yd
Tape Thickness
31 mil
Tape Backing Material
Urethane
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4052
- Zoro #
- G5321246
- UPC #
- 888519014387
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 72.0 yd
- Tape Thickness
- 31 mil
Details
- Item
- Urethane Foam Tape,12x12",PK6
- Tape Color
- Black
- Tape Backing Material
- Urethane
- Tape Adhesive
- Acrylic
Description
Urethane Foam Tape,12x12 In.,PK6, Package Quantity 6
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.