Shop 3M
See all product information
Create Account
4462 Double Sided Foam Tape, 1" x 36 yds., 1/16", White, PK9
- Mfr # T9554466
- Zoro # G4905708
product price:Â
$
478.99
/pk of 9, $53.22/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Metric Tape Width
2.5 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9554466
- Zoro #
- G4905708
- UPC #
- 50021200243023
- Country of Origin
- United States
- Item
- Double Poly FoamTape,1x36 yd.,1/16",PK9
- Tape Color
- White
- Tape Backing Material
- 1/16" Thick Closed Cell Polyethylene Foam
- Tape Adhesive
- Rubber
- Tape Shape
- Roll
- Tape Tensile Strength
- 60.0 lb/in
Dimensions
- Imperial Tape Length
- 36 yd
- Imperial Tape Width
- 1 in
- Metric Tape Length
- 32.9 m
- Metric Tape Width
- 2.5 cm
- Tape Thickness
- 1/16 in
- Tape Width
- 1"
- Tape Length
- 36 yds
Description
Double Poly FoamTape,1x36 yd.,1/16 In.,PK9, Package Quantity 9
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.