Shop 3M
See all product information
Create Account
4462 Double Sided Foam Tape, 1" x 72 yds., 1/32", White, 1/Case
- Mfr # T95544621PK
- Zoro # G4905811
product price:Â
$
163.61
/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Backing Material
1/32" Thick Closed Cell Polyethylene Foam
Tape Width
1"
Tape Length
72 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T95544621PK
- Zoro #
- G4905811
- UPC #
- 848109022048
- Country of Origin
- United States
Dimensions
- Tape Width
- 1"
- Tape Length
- 72 yds
Details
- Item
- Double Foam Tape,1x72 yd.
- Tape Color
- White
- Tape Backing Material
- 1/32" Thick Closed Cell Polyethylene Foam
Description
Double Foam Tape,1x72 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.