4462 Double Sided Foam Tape, 1/2" x 5 yds., 1/32", White, 1/Case
- Mfr # T9534462R
- Zoro # G4906021
product price:Â
$
77.35
/ea
Key Features
Tape Color
White
Tape Backing Material
1/32" Thick Closed Cell Polyethylene Foam
Tape Width
1/2"
Tape Length
5 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9534462R
- Zoro #
- G4906021
- UPC #
- 812578001309
- Country of Origin
- United States
- Item
- Double Foam Tape,1/2x5 yd.,1/32"
- Tape Color
- White
- Tape Backing Material
- 1/32" Thick Closed Cell Polyethylene Foam
Dimensions
- Tape Width
- 1/2"
- Tape Length
- 5 yds
Description
Double Foam Tape,1/2x5 yd.,1/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.