Shop 3M
See all product information
Create Account
4492B Double Coated Foam Tape 0.25" x 5yd, Black
- Mfr # 4492B
- Zoro # G5310046
product price:Â
$
5.75
/ea
Sold in multiples of 76 for
$437.00
Key Features
Tape Color
Black
Tape Thickness
31 mil
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Tensile Strength
60.0 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4492B
- Zoro #
- G5310046
- UPC #
- 888519113172
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 31 mil
Details
- Item
- Foam Tape,Black,0.25"x5 yd.
- Tape Color
- Black
- Tape Backing Material
- Polyethylene Foam
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 60.0 lb/in
Description
Foam Tape,Black,0.25 In.x5 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.