Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 mil Acrylic Foam Tape Grey, 075in x 18yd

  • Mfr # RP+110GF

  • Zoro # G307095157


product price: $48.29
/ea
Sold in multiples of 9 for $434.61

Key Features

Tape Adhesive Material
Modified Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
450.0 Degree
Minimum Tape Performance Temperature
10.0 Degree
Thickness
45 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP+110GF
Zoro #
G307095157
UPC #
-
Country of Origin
United States

Dimensions

Thickness
45 mil

Details

Tape Adhesive Material
Modified Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
450.0 Degree
Minimum Tape Performance Temperature
10.0 Degree
Item
VHB Tape

Description

Dream, Design, Deliver with 3M VHB Tape RP+110GF. This gray 1.1mm (45 mil) tape features a multi-purpose acrylic adhesive with a conformable foam core. It can replace rivets, welds and screws. The fast and easy-to-use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces, with temperature resistance of 230C (450F) for up to 4 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.