
4655 TAPE, 36 YD L 0.75 IN W, 5 MIL THK, MODIFIED ACRYLIC ADHESIVE, DARK GRAY
Mfr # 7100109198
Zoro # G922804394
product price:Â $117.99
/ea
Sold in multiples of 12 for $1,415.88
Free Shipping & Returns
Key Features
Imperial Tape Width
11.1 in
Imperial Tape Length
11.1 in
Tape Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100109198
Zoro #
G922804394
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
11.1 in
Imperial Tape Length
11.1 in
Details
Item
Double-Sided Tapes
Tape Color
Dark Gray
Description
3M VHB TAPE 4655 IS A DARK GRAY, 0.062 IN (1.6 MM), GENERAL PURPOSE ADHESIVE WITH FIRM FOAM AND THE ADDED FEATURE OF HIGH TEMPERATURE RESISTANCE. IT CAN REPLACE RIVETS, WELDS AND SCREWS. THE FAST AND EASY TO USE PERMANENT BONDING METHOD PROVIDES HIGH STRENGTH AND LONG-TERM DURABILITY. IT OFFERS DESIGN FLEXIBILITY WITH ITS VISCOELASTICITY AND POWERFUL ABILITY TO BOND TO A VARIETY OF SURFACES.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.