Zoro Homepage

47 in Dust Cloth Holder, Black, Plastic

  • Mfr # 55937

  • Zoro # G0390467


product price: $71.05
/ea

Key Features

Handle Material
Plastic
Handle Color
Black
Width
3 1/2 in
Color
Black
For Use With
Threaded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55937
Zoro #
G0390467
UPC #
48011559377
Country of Origin
United States

Dimensions

Width
3 1/2 in
Length
47 in
Head Length
47 in
Head Width
3 1/2 in

Details

Handle Material
Plastic
Handle Color
Black
Item
Dust Cloth Holder
Color
Black
For Use With
Threaded Handle
Features
Attach to Any Standard Threaded Mop/Broom Handle
Disposable
Yes
Head Color
Black
Includes Handle
No

Description

Dust Cloth Holder, Disposable Yes, Head Length 47 in, Head Width 3 1/2 in, Head Color Black, Features Attach to Any Standard Threaded Mop/Broom Handle, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.