Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47.3 mL, Cartridge, Black, Epoxy Base

  • Mfr # 7000119888

  • Zoro # G312345285


product price: $36.99
/ea

Key Features

Container Type
Cartridge
Container Size
47.3 mL
Color
Black
Sealant Base
Epoxy
For Use On Surface Material
glass to metal or plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119888
Zoro #
G312345285
UPC #
-
Country of Origin
United States

Dimensions

Container Size
47.3 mL

Details

Container Type
Cartridge
Color
Black
Sealant Base
Epoxy
For Use On Surface Material
glass to metal or plastic

Description

3M Channel Bonding and Sidelite Adhesive securely bonds glass in both stationary and movable applications on automobiles. Our high-performance, two-component black epoxy adhesive is both flexible and durable when bonding impervious surfaces such as glass Epoxy for bonding glass to metal or plastic on vehicles|Recommended for either stationary or movable glass applications|Rapidly curing epoxy gets a car ready for the road sooner|Black color maintains O.E.M. appearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.